Geno Stem Pendant, Vapor Clear, Bronze Finish, 1x60W Incandescent

  • Mfr # 1TT-GENOCL-BR

  • Zoro # G906140296


product price:  $1,053.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Height
10.25 in
Length
13 in
Width
13 in
Lamp Type
A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TT-GENOCL-BR
Zoro #
G906140296
UPC #
767893266165
Country of Origin
Türkiye

Dimensions

Height
10.25 in
Length
13 in
Width
13 in
Shade Diameter
13 in
Maximum Hanging Length
10
Canopy/Fitter Length
5 in
Shade Height
10.25 in
Canopy/Fitter Diameter
5 in
Shade Length
13 in
Canopy/Fitter Height
0.625 in

Details

Color
Clear
Housing Finish
Bronze
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Standards
UL; cUL
Material
Brass/Steel
Fixture Type
Stem
Housing Material
Brass/Steel
Bulb Technology
Standard
Max. Fixture Wattage
60W
Lamp Quantity
1
Fixture Wattage
60W
Shade Color
Clear
Fixture Socket Type
E26 Medium base
Lamp Shape
A19
Shade Finish
Vapor Clear
Damp/Wet Rating
Damp
Dimmable
Yes
Lamp Included
No
Lamp Base
E26 Medium base
Series
Geno

Description

The Geno Clear Vapor Pendant is a modern look composed of a clear elliptical shape European glass, with a mystical vapor-like patterning throughout to partially conceal the inner portion of the shade. The play of light through the vapor decor makes for a pleasing optical affect, enhanced by the glimpses of exposed light source positioned inside the shade. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.