Geno Stem Pendant, Vapor Clear, Satin Nickel Finish, 1x60W Incandescent

  • Mfr # 1TT-GENOCL-SN

  • Zoro # G206140460


product price:  $915.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Housing Finish
Satin Nickel
Lamp Type
A19
Mounting
Damp
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1TT-GENOCL-SN
Zoro #
G206140460
UPC #
767893266233
Country of Origin
Türkiye

Dimensions

Shade Diameter
13 in
Maximum Hanging Length
10
Canopy/Fitter Diameter
5 in
Shade Length
13 in
Canopy/Fitter Length
5 in
Canopy/Fitter Height
0.625 in
Shade Height
10.25 in

Details

Color
Clear
Housing Finish
Satin Nickel
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Lamp Quantity
1
Housing Material
Brass/Steel
Max. Fixture Wattage
60W
Material
Brass/Steel
Standards
UL; cUL
Fixture Type
Stem
Fixture Wattage
60W
Bulb Technology
Standard
Shade Color
Clear
Shade Finish
Vapor Clear
Fixture Socket Type
E26 Medium base
Lamp Shape
A19

Description

The Geno Clear Vapor Pendant is a modern look composed of a clear elliptical shape European glass, with a mystical vapor-like patterning throughout to partially conceal the inner portion of the shade. The play of light through the vapor decor makes for a pleasing optical affect, enhanced by the glimpses of exposed light source positioned inside the shade. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.