Juni 10 Wall Pendant, Gold Bubble, Satin Nickel, 1x60W Incandescent

  • Mfr # 1WP-JUNI10GD-SN

  • Zoro # G806142697


product price: $387.00
/ea
Free Shipping & Returns

Key Features

Height
120"
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Gold
Lamp Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WP-JUNI10GD-SN
Zoro #
G806142697
UPC #
767893132651
Country of Origin
Turkey

Dimensions

Height
120"
Length
6

Details

Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Gold
Lamp Quantity
1
Bulb Technology
Standard
Fixture Wattage
60W
Housing Material
Steel
Lamp Type
T10
Housing Finish
Satin Nickel
Color
Gold Bubble

Description

The Juni 10 Gold Wall Pendant is a transitional wall sconce design composed of a transparent gold glass cylinder, with an interesting bubble pattern blown randomly throughout the glass The pleasing play of light through each shade's bubble accents make for a striking affect along with the prominent display of the lamp filament behind the glass. The rectilinear styled wall canopy includes standoff, cord support loop, and adjustable 10' suspension cord.These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.