
Juni 10 Wall Pendant, Plum Bubble, Satin Nickel, 1x60W Incandescent
Mfr # 1WP-JUNI10PL-SN
Zoro # G706142841
product price: $387.00
/ea
Free Shipping & Returns
Key Features
Height
120"
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Purple
Bulb Technology
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1WP-JUNI10PL-SN
Zoro #
G706142841
UPC #
767893132712
Country of Origin
Turkey
Dimensions
Height
120"
Length
6
Details
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Purple
Bulb Technology
Standard
Housing Finish
Satin Nickel
Lamp Quantity
1
Housing Material
Steel
Lamp Type
T10
Fixture Wattage
60W
Color
Plum Bubble
Description
The Juni 10 Plum Wall Pendant is a transitional wall sconce design composed of a transparent plum glass cylinder, with an interesting bubble pattern blown randomly throughout the glass The pleasing play of light through each shade's bubble accents make for a striking affect along with the prominent display of the lamp filament behind the glass. The rectilinear styled wall canopy includes standoff, cord support loop, and adjustable 10' suspension cord.These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.