
Juni 16 Stem Pendant, Moss Bubble, Satin Nickel, 1x60W Incandescent
Mfr # 1TT-JUNI16MS-SN
Zoro # G106141260
product price: $738.99
/ea
Free Shipping & Returns
Key Features
Color
Moss Bubble
Lamp Type
T10
Voltage
120V
Style
Transitional
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1TT-JUNI16MS-SN
Zoro #
G106141260
UPC #
767893138790
Country of Origin
Turkey
Details
Color
Moss Bubble
Housing Finish
Satin Nickel
Lamp Type
T10
Voltage
120V
Style
Transitional
Shade Material
Glass
Fixture Wattage
60W
Bulb Technology
Standard
Fixture Type
Stem
Lamp Quantity
1
Material
Brass/Steel
Description
The Juni 16 Pendant is composed of a narrow transparent Moss glass cylinder, with an interesting bubble pattern blown randomly throughout the glass. The pleasing play of light through the bubble accents make for a striking affect, along with the prominent display of the lamp filament behind the glass. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.