
Kiba Cord Pendant, Moss Bubble, Bronze Finish, 1x3W LED
Mfr # 1XT-KIBAMS-LED-BR
Zoro # G706139964
product price:Â $387.00
/ea
Free Shipping & Returns
Key Features
Color
Moss Bubble
Lamp Type
MR11
Voltage
12V
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1XT-KIBAMS-LED-BR
Zoro #
G706139964
UPC #
767893238674
Country of Origin
Turkey
Details
Color
Moss Bubble
Housing Finish
Bronze
Lamp Type
MR11
Voltage
12V
Style
Contemporary
Shade Material
Glass
Fixture Wattage
3W
Fixture Type
Cord
Bulb Technology
LED
Lamp Quantity
1
Material
Brass/Aluminum
Description
The Kiba Moss Mini Pendant is a transitional design composed of a transparent Moss glass Bell, with an interesting bubble pattern blown randomly throughout the glass. The pleasing play of light through each shade's bubble accents make for a striking affect, created by the concealed LED light source positioned at the top glass opening. The 12V cord pendant fixture is equipped with a 10' braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.