
Lina Wall Sconce, Opal Matte, Bronze Cap Finish, 1x75W Incandescent
Mfr # 708307-BR
Zoro # G706142131
product price: $225.00
/ea
Free Shipping & Returns
Key Features
Height
13.75
Fixture Voltage
120V
Glass Color
White
Lamp Quantity
1
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
708307-BR
Zoro #
G706142131
UPC #
767893546533
Country of Origin
China
Dimensions
Height
13.75
Length
6.125
Details
Fixture Voltage
120V
Glass Color
White
Housing Finish
Bronze
Lamp Quantity
1
Housing Material
Steel
Bulb Technology
Standard
Lamp Type
A19
Fixture Wattage
75W
Color
Opal Matte
Description
The handsome Lina wall sconce has minimal hardware to show off the beautiful open-top handcrafted glass. ADA-Compliant. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.