
Luma Slim 18 Ceiling, Opal Glossy/Clear, 1x28W LED
Mfr # 3CS-909739-LED
Zoro # G606142316
product price: $567.00
/ea
Free Shipping & Returns
Key Features
Length
17.75
Lamp Type
Board
Voltage
120V
Height
4.75
Glass Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3CS-909739-LED
Zoro #
G606142316
UPC #
767893127718
Country of Origin
Germany
Dimensions
Length
17.75
Height
4.75
Depth
17.75
Shade Height
4.75 in.
Shade Width
17.75 in.
Shade Length/Depth
17.75 in.
Details
Lamp Type
Board
Voltage
120V
Glass Color
Clear
Housing Material
Aluminum
Lamp Quantity
1
Fixture Wattage
28W
Style
Contemporary
Bulb Base
Integrated
Description
Luma features hand-blown glossy Opal glass with a stunning “halo” clear-edge effect. Besa’s easy-to-use bayonet mount secures the glass diffuser to the aluminum fitter with a “twist & lock” action. Our Opal Glossy glass is a opal cased glass with a contemporary polished finish and opal inner layer. The tranquil glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. The Clear edge accent shimmers and sparkles from the light source. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.