Mia Mini Sconce, Magma, Bronze Finish, 1x40W Halogen

  • Mfr # 1SW-1779MA-BR

  • Zoro # G106142205


product price: $279.00
/ea
Free Shipping & Returns

Key Features

Height
8.5
Fixture Voltage
120V
Glass Color
Red
Housing Material
Steel
Fixture Wattage
40W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1SW-1779MA-BR
Zoro #
G106142205
UPC #
767893609788
Country of Origin
Turkey

Dimensions

Height
8.5
Length
5

Details

Fixture Voltage
120V
Glass Color
Red
Housing Finish
Bronze
Housing Material
Steel
Fixture Wattage
40W
Lamp Quantity
1
Lamp Type
T5
Bulb Technology
Standard
Color
Magma

Description

Mia has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Magma glass is a fiery red cased glass, with inner opal and a glossy finish. The deep red color is accented by flowing marbleized black lines, and nestled between the inner opal and outer clear layers. When lit the glass is vitalizing as well as stylish, that adds appeal to any environment. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. The mini sconce is equipped with a decorative lamp holder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.