Mitzi 10 Stem Pendant, Cyan, Satin Nickel Finish, 1x9W LED

  • Mfr # 1TT-MITZI10CY-LED-SN

  • Zoro # G006142756


product price:  $1,169.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Lamp Type
T10
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-MITZI10CY-LED-SN
Zoro #
G006142756
UPC #
767893264338
Country of Origin
Germany

Dimensions

Shade Diameter
9.875 in
Maximum Hanging Length
10
Canopy/Fitter Length
5 in
Canopy/Fitter Diameter
5 in
Canopy/Fitter Height
0.625 in
Shade Height
8.5 in
Shade Length
9.875 in
Length
9.875 in
Height
8.5 in
Width
9.875 in

Details

Color
Blue
Housing Finish
Satin Nickel
Lamp Type
T10
Mounting
Damp
Voltage
120V
Number of Lights
1
Light Type
LED
Style
Contemporary
Shade Material
Glass
Item
Pendant
Fixture Wattage
9W
Color Temperature
3000K
Rated Life
30000
Fixture Type
Stem
Housing Material
Brass/Steel
Material
Brass/Steel
Lamp Quantity
1
Standards
UL; cUL
Dimmable
Yes
Max. Fixture Wattage
9W
Includes
Lamps
CRI
90+
Bulb Technology
LED
Lumens
800
Shade Color
Blue
Lamp Shape
T10
Fixture Socket Type
GU24
Shade Finish
Cyan
Damp/Wet Rating
Damp
Lamp Base
GU24
Lamp Included
Yes
Series
Mitzi

Description

The Mitzi collection combines a stylized multi-striped outer European glass with a matte opal inner diffuser, creating an interesting dimensional depth using layers. Contributing to the effect is the manner of applying the multi-stripes, where they alternate between inside and outside the glass and thus alternate between glossy and matte in finish. And our inner Opal glass is a soft white cased style, produced with a smooth satin finish, created as a result of an extensive etching process. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.