Shop WESTINGHOUSE
See all product information
Create Account
Pendant 60W Mini Isadora, Brushed Nickel Lattice Weave Cage
- Mfr # 6362300
- Zoro # G008659481
product price:Â
$
98.49
/ea
Key Features
Color
Brushed Nickel
Height
11.22
Length
8.86
Width
8.86 in
Lamp Type
A19 OR ST20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6362300
- Zoro #
- G008659481
- UPC #
- 24034636233
- Country of Origin
- China
- Color
- Brushed Nickel
- Lamp Type
- A19 OR ST20
- Voltage
- 120V
- Style
- Traditional
- Chandelier/ Pendant Type
- Indoor Pendant Light Fixture
- Number of Light Bulbs Required
- 1
- Finish
- Brushed Nickel
- Watts
- 60
- Lamp Included
- No
- Dimmable
- No
- Material
- Metal
- Description/Special Features
- Damp/Wet Rating
- None
Dimensions
- Height
- 11.22
- Length
- 8.86
- Width
- 8.86 in
- Diameter
- 7.5"
Description
The Westinghouse Isadora Indoor Mini Pendant blends with a variety of interior designs. The brushed nickel, lattice weave shade emits a romantic ambiance while lending a bit of old-world appeal. This adjustable indoor fixture is ideal for a kitchen, dining room, bedroom, or bathroom, and other indoor areas, including those with high ceilings. ETL/CETL listed for safety.Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63623.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.