
Omega 12 Cord Pendant, Clear, Bronze Finish, 1x4W LED Filament
Mfr # 1JT-OMEGA12CL-EDIL-BR
Zoro # G906140432
product price:Â $490.50
/ea
Free Shipping & Returns
Key Features
Color
Clear
Voltage
120V
Style
Contemporary
Shade Material
Glass
Fixture Type
Cord
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1JT-OMEGA12CL-EDIL-BR
Zoro #
G906140432
UPC #
767893228200
Country of Origin
Turkey
Details
Color
Clear
Housing Finish
Bronze
Lamp Type
T9
Voltage
120V
Style
Contemporary
Shade Material
Glass
Fixture Type
Cord
Lamp Quantity
1
Fixture Wattage
4W
Material
Brass/Steel
Bulb Technology
Standard
Description
The Omega 12 Pendant is composed of a corded clear glass cylinder pendant. The clear blown glass is contemporary yet timeless, and will suit any classic or modern decor. When lit, the clear glass shimmers and sparkles with the accents from the light source. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.