Omega 12 Cord Pendant, Clear, Satin Nickel Finish, 1x60W Incandescent

  • Mfr # 1JT-OMEGA12CL-SN

  • Zoro # G006140240


product price:  $441.00
/ea
Free Shipping & Returns

Key Features

Color
Clear
Voltage
120V
Style
Contemporary
Shade Material
Glass
Fixture Wattage
60W
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1JT-OMEGA12CL-SN
Zoro #
G006140240
UPC #
767893226633
Country of Origin
Türkiye

Details

Color
Clear
Housing Finish
Satin Nickel
Lamp Type
T10
Voltage
120V
Style
Contemporary
Shade Material
Glass
Fixture Wattage
60W
Lamp Quantity
1
Fixture Type
Cord
Bulb Technology
Standard
Material
Brass/Steel

Description

The Omega 12 Pendant is composed of a corded clear glass cylinder pendant. The clear blown glass is contemporary yet timeless, and will suit any classic or modern decor. When lit, the clear glass shimmers and sparkles with the accents from the light source. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.