Palla 5 Vanity, Opal Matte, Satin Nickel Finish, 2x5W LED

  • Mfr # 2SW-565807-LED-SN

  • Zoro # G106139755


product price: $540.00
/ea
Free Shipping & Returns

Key Features

Color
Opal Matte
Height
7.15
Length
14.625
Housing Finish
Satin Nickel
Lamp Type
T3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2SW-565807-LED-SN
Zoro #
G106139755
UPC #
767893107901
Country of Origin
China

Dimensions

Height
7.15
Length
14.625
Depth
5.85
Shade Height
3.875 in.
Shade Width
4.75 in.
Shade Length/Depth
4.75 in.

Details

Color
Opal Matte
Housing Finish
Satin Nickel
Lamp Type
T3
Voltage
120V
Style
Contemporary
Shade Material
Glass
Bulb Technology
LED
Housing Material
Steel
Fixture Wattage
5W
Lamp Quantity
2
Bulb Base
G9 Bi-pin
Metal Finish
Satin Nickel

Description

The Palla 5 features a diminutive orb-shaped glass, that complements any aesthetic. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The vanity fixture is equipped with decorative lamp holders, removable finials, linear rectangular housing, and a removable low profile oval canopy cover. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.