
Paolo Mini Sconce, Glitter, Bronze Finish, 1x50W Halogen
Mfr # 1WS-7873GL-BR
Zoro # G006139398
product price: $202.50
/ea
Free Shipping & Returns
Key Features
Height
5.5
Fixture Voltage
120V
Glass Color
Crystal
Lamp Quantity
1
Housing Material
Brass/Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1WS-7873GL-BR
Zoro #
G006139398
UPC #
767893025519
Country of Origin
Turkey
Dimensions
Height
5.5
Length
4.75
Details
Fixture Voltage
120V
Glass Color
Crystal
Bulb Technology
Standard
Housing Finish
Bronze
Lamp Quantity
1
Housing Material
Brass/Steel
Lamp Type
T5
Fixture Wattage
50W
Color
Glitter
Description
Contemporary Paolo enclosed half-cylinder design features handcrafted glass. This modern wall light offers flexible design potential for a variety of bath/vanity decorating schemes. Mount horizontally or vertically. ADA-Compliant. Our Glitter glass is a clear blown and a technologically advanced crystal coating applied to the inside. The coating contains multiple micro-layers of glass particles that create unique prismatic optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a frosted glass; when lit, it becomes alive with dazzling light effects. The sconce fixture is equipped with plated steel square lamp holders mounted to linear rectangular tubing, and a low profile square canopy cover. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.