Paolo Vanity, Carrera, Satin Nickel Finish, 3x50W Halogen

  • Mfr # 3WS-787319-SN

  • Zoro # G306137315


product price:  $526.50
/ea
Free Shipping & Returns

Key Features

Color
Carrera
Height
4.75
Length
22.5
Housing Finish
Satin Nickel
Lamp Type
T5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3WS-787319-SN
Zoro #
G306137315
UPC #
767893440817
Country of Origin
Turkey

Dimensions

Height
4.75
Length
22.5
Depth
4
Shade Height
4.375 in.
Shade Length/Depth
3 in.
Shade Width
4.375 in.

Details

Color
Carrera
Housing Finish
Satin Nickel
Lamp Type
T5
Voltage
120V
Style
Contemporary
Shade Material
Glass
Lamp Quantity
3
Housing Material
Brass/Steel
Bulb Technology
Standard
Fixture Wattage
50W
Metal Finish
Satin Nickel
Bulb Base
G9 Bi-pin

Description

Contemporary Paolo enclosed half-cylinder design features handcrafted glass. This modern wall light offers flexible design potential for a variety of bath/vanity decorating schemes. Mount horizontally or vertically. ADA-Compliant. Our Carrera glass is a classic yet modern décor that gives off a soft white light. Clear molten glass is rolled in alabaster powder like frit, and then blown into shape with a semi-clear frosted white inner finish. This décor is created by rolling molten glass in small bits of white called frit. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. The vanity fixture is equipped with plated steel square lamp holders mounted to linear rectangular tubing, and a low profile square canopy cover. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.