Pera 9 Cord Pendant, Amber Cloud, Satin Nickel Finish, 1x100W Incandescent

  • Mfr # 1KX-412618-SN

  • Zoro # G006141179


product price:  $883.99
/ea
Free Shipping & Returns

Key Features

Color
Amber Cloud
Height
9.5 in
Length
6 in
Width
6 in
Lamp Type
A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1KX-412618-SN
Zoro #
G006141179
UPC #
767893831653
Country of Origin
China

Dimensions

Height
9.5 in
Length
6 in
Width
6 in

Details

Color
Amber Cloud
Housing Finish
Satin Nickel
Lamp Type
A19
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Bulb Technology
Standard
Material
Brass/Steel
Fixture Type
Cable
Lamp Quantity
1
Fixture Wattage
100W
Lamp Base
Medium base
Damp/Wet Rating
Damp
Lamp Included
No
Dimmable
Yes
Series
Pera

Description

The Pera 9 is a curvy bell-bottomed shape, that fits nicely into any contemporary design. Our Amber Cloud glass is full of floating, vibrant warm tones that range from light gold to deep amber. When lit, the humid color palette illuminates to exude a harmonious display. This décor is created by rolling molten glass in small bits of brown hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. The cable pendant fixture is equipped with a 10' silver aircraft cable and AWM cord set, and a dome monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.