Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Peri Mini Sconce, Amber Matte, Bronze Finish, 1x5W LED

  • Mfr # 1SW-541080-LED-BR

  • Zoro # G606141180


product price: $306.00
/ea
Free Shipping & Returns

Key Features

Height
7
Fixture Voltage
120V
Glass Color
Beige
Lamp Type
T3
Lamp Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1SW-541080-LED-BR
Zoro #
G606141180
UPC #
767893099213
Country of Origin
Turkey

Dimensions

Height
7
Length
5.375

Details

Fixture Voltage
120V
Glass Color
Beige
Lamp Type
T3
Housing Finish
Bronze
Bulb Technology
LED
Lamp Quantity
1
Fixture Wattage
5W
Housing Material
Steel
Color
Amber Matte

Description

The Peri is a compact handcrafted glass, softly radiused to fit gracefully into contemporary spaces. Our Amber Matte glass is a caramel colored cased glass and opal inner layer. The orange glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. The smooth satin finish on the outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The mini sconce is equipped with a decorative lamp holder mounted to either a low profile round or square canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.