
Riva 9 Cord Pendant, Vanilla Matte, Bronze Finish, 1x9W LED
Mfr # 1JT-1511VM-LED-BR
Zoro # G606141470
product price:Â $382.50
/ea
Free Shipping & Returns
Key Features
Color
Ivory
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1JT-1511VM-LED-BR
Zoro #
G606141470
UPC #
767893862688
Country of Origin
China
Details
Color
Ivory
Housing Finish
Bronze
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Fixture Wattage
9W
Bulb Technology
LED
Material
Brass/Steel
Lamp Quantity
1
Description
The Riva 9 pendant features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Vanilla Matte glass is a light golden cased glass and opal inner layer. The orange glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. The smooth satin finish on the outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10' SVT cord set and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.