Riva 9 Cord Pendant, Vanilla Matte, Satin Nickel Finish, 1x9W LED

  • Mfr # 1JT-1511VM-LED-SN

  • Zoro # G306141503


product price:  $382.50
/ea
Free Shipping & Returns

Key Features

Color
Ivory
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1JT-1511VM-LED-SN
Zoro #
G306141503
UPC #
767893862695
Country of Origin
China

Details

Color
Ivory
Housing Finish
Satin Nickel
Lamp Type
A19
Voltage
120V
Style
Contemporary
Shade Material
Glass
Material
Brass/Steel
Bulb Technology
LED
Fixture Wattage
9W
Lamp Quantity
1

Description

The Riva 9 pendant features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Vanilla Matte glass is a light golden cased glass and opal inner layer. The orange glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. The smooth satin finish on the outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10' SVT cord set and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.