Sultana Flare Wall Sconce, Silver Finish, 1x4W LED

  • Mfr # SULTANA-F-WALL-LED-SL

  • Zoro # G306137193


product price:  $382.50
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
17.8
Length
10.8
Lamp Type
MR11
Fixture Wattage
4W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SULTANA-F-WALL-LED-SL
Zoro #
G306137193
UPC #
767893214869
Country of Origin
China

Dimensions

Height
17.8
Length
10.8

Details

Voltage
120V
Glass Color
Silver
Lamp Type
MR11
Fixture Wattage
4W
Housing Material
Aluminum
Lamp Quantity
1

Description

Our industrial styled Sultana Flare sconce, composed of a silver aluminum bracket and artistic display of radiused woven metal rods, offers a look that will easily merge into the recent urban decorating trend. The exposed hardware is designed to be celebrated, and creates a light sculpture as it gracefully plays with the focused downlight.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.