
Sulu Cord Pendant, Amber Bubble, Black Finish, 1x60W Incandescent
Mfr # 1JT-SULUAM-BK
Zoro # G706142209
product price: $292.50
/ea
Free Shipping & Returns
Key Features
Color
Amber Bubble
Lamp Type
T10
Voltage
120V
Style
Transitional
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1JT-SULUAM-BK
Zoro #
G706142209
UPC #
767893240455
Country of Origin
Türkiye
Details
Color
Amber Bubble
Housing Finish
Black
Lamp Type
T10
Voltage
120V
Style
Transitional
Shade Material
Glass
Bulb Technology
Standard
Fixture Wattage
60W
Fixture Type
Cord
Lamp Quantity
1
Material
Brass/Steel
Description
The Sulu Amber Pendant is a transitional design composed of a transparent Amber radiused cone-shaped glass, with a bottom clear point and an interesting bubble pattern blown randomly throughout the glass. The pleasing play of light through each shade's bubble accents make for a striking affect, created by the exposed light source positioned inside the shade. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.