Shop AFX
See all product information
Create Account
Knoll - LED Pendant - 48in - Polished Chrome
- Mfr # KNOP48LAJUDPC
- Zoro # G922985284
product price:Â
$
390.99
/ea
Free Shipping & Returns
Key Features
Lamp Type
Integrated LED
System Type
Hardwired
Shade Height
N/A in
Shade Depth
N/A in
Hanging Type
Stem
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KNOP48LAJUDPC
- Zoro #
- G922985284
- UPC #
- 037949515159
- Country of Origin
- Malaysia
- Lamp Type
- Integrated LED
- System Type
- Hardwired
- Hanging Type
- Stem
- Material
- Steel, Acrylic
- Color
- Polished Chrome, White
- Voltage
- 120V to 277V
- Finish
- Polished Chrome
- Item
- Pendant
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Dimmable
- Yes
- Lumens
- 2600 lm
- Wattage Equivalency
- 260 W
- Collection Name
- Knoll
- Housing Material
- Steel
- Light Fixture Shape
- Statement
- Shade Material
- Acrylic
- Shade Color
- White
Dimensions
- Shade Height
- N/A in
- Shade Depth
- N/A in
- Shade Width
- N/A in
- Width
- 48 in
- Height
- 16.5 in
Description
The Knoll LED Pendant makes a stylish addition to any dining room or kitchen. With its steel and acrylic construction, this pendant showcases contemporary design with rotatable arms and adjustable stems. Perfect for modern homes, it offers both functionality and style, enhancing any space it graces.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.