
Tamburo 7 Wall Sconce, Blue Cloud, Satin Nickel Cap Finish, 1x8W LED
Mfr # 704286-LED-SN
Zoro # G706141080
product price: $310.50
/ea
Free Shipping & Returns
Key Features
Height
11.75
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Blue
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
704286-LED-SN
Zoro #
G706141080
UPC #
767893846107
Country of Origin
China
Dimensions
Height
11.75
Length
7
Details
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
Blue
Housing Finish
Satin Nickel
Housing Material
Steel
Bulb Technology
LED
Lamp Type
A19
Lamp Quantity
1
Fixture Wattage
8W
Color
Blue Cloud
Description
The attractive Tamburo wall sconce has minimal hardware to show off the beautiful open-ended handcrafted glass. ADA-Compliant. Our Blue Cloud glass is full of floating, splashes of blue tones over white that almost feels like a watercolor painting. This combination of color is crisp and timeless. This décor is created by rolling molten glass in small bits of blue hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.