Tamburo 7 Wall Sconce, Opal Matte, Satin Nickel Cap Finish, 1x75W Incandescent

  • Mfr # 704207-SN

  • Zoro # G606140480


product price:  $261.00
/ea
Free Shipping & Returns

Key Features

Height
11.75
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
White
Fixture Wattage
75W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
704207-SN
Zoro #
G606140480
UPC #
767893518875
Country of Origin
China

Dimensions

Height
11.75
Length
7

Details

Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
White
Fixture Wattage
75W
Bulb Technology
Standard
Housing Material
Steel
Housing Finish
Satin Nickel
Lamp Quantity
1
Lamp Type
A19
Color
Opal Matte

Description

The attractive Tamburo wall sconce has minimal hardware to show off the beautiful open-ended handcrafted glass. ADA-Compliant. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.