Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Auto-Adjust Toggle Clamp, 700 lb. Cap.

  • Mfr # STC-VH50

  • Zoro # G8957891


product price: $32.79
/ea

Key Features

Type
Vertical with Open Arm and Horizontal Base Plate
Holding Capacity (Lb.)
700
Overall Height (In.)
6.38 in
Overall Length (In.)
4.57 in
Spindle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STC-VH50
Zoro #
G8957891
UPC #
788502202343
Country of Origin
China

Dimensions

Overall Height (In.)
6.38 in
Overall Length (In.)
4.57 in
Height Under Arm (In.)
1 in
Dia. (In.)
0.25 in
Thread Size
M8
Height Under Arm
0.88 in
Overall Length
4.57 in
Fastener Thread Size
M8
Spindle Thread Size
M8
Overall Depth
6.38 in
Arm Length
2.48 in

Details

Item
Auto-Adjust Toggle Clamp
Type
Vertical with Open Arm and Horizontal Base Plate
Holding Capacity (Lb.)
700
Spindle Material
Steel
Handle
2-Component Plastic
Spindle
Nickel Plated Steel
Includes
Removable Plastic Pressure Pad Cover
Arm
Nickel Plated Steel
Base Mounting Centers (In.)
1.00 x 1.57
Adjustable Range
25 to 550 lb Clamping Force
Includes Locking Handle
No
Clamping Force
250 lb
Accommodates Workpiece Variation
Yes
Mounting Holes Center to Center - Long Side
1.57 in
Base Mounting Style
Flange
Tip Material
Polyethylene
Handle Orientation
Vertical
Handle Material
Plastic
Clamp Arm Opening Angle
180 Degrees
Mounting Holes Center to Center - Short Side
1 in
Arm Style
U-Bar
Holding Capacity - Maximum
700 lbf

Description

Auto-Adjust Toggle Clamp, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 700 lbf, Arm Style U-Bar, Tip Material Polyethylene, Clamp Arm Opening Angle 180 Degrees , Arm Length 2.48 in, Height Under Arm 0.88 in, Includes Locking Handle No, Accommodates Workpiece Variation Yes, Clamping Force 250 lb, Fastener Thread Size M8, Handle Material Plastic, Includes Removable Plastic Pressure Pad Cover, Mounting Holes Center to Center - Long Side 1.57 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.