Bright Stainless Steel Privacy 45H0L15J629RH

  • Mfr # 887838326195

  • Zoro # G5578494


product price:  $964.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Finish
Bright Stainless Steel
Keyway Type
Best
Lockset Finish
Bright Stainless Steel
Style
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
887838326195
Zoro #
G5578494
UPC #
-
Country of Origin
China

Details

Item
Bright Stainless Steel Privacy 45H0L15J6
Lockset Function
Privacy
Finish
Bright Stainless Steel
Keyway Type
Best
Lockset Finish
Bright Stainless Steel
Style
Right Hand

Description

Item Bright Stainless Steel Privacy 45H0L15J6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.