Shop BEST

Door Lever Lockset, Mechanical, Classroom

  • Mfr # 45H7R16J626RH
  • Zoro # G3948143

product price: 
$
839.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom
Lockset Grade
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
45H7R16J626RH
Zoro #
G3948143
UPC #
887838246738
Country of Origin
United States
Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom
Lockset Grade
1
Style
40 H Escutcheon
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Not Keyed
ADA Compliant
Yes
Item
Door Lockset
For Use With
Various Door Types
Handle Material
Stainless Steel
Includes
Latch
Lockset Fire Rating
3 hr
Features
Curved/No Return, Right Hand
Cylinder Core Type
Interchangeable Core Cylinder
Number of Keys
0
Lockset Performance Strength
Heavy Duty
Series
45H
Strike Dim.
4-7/8 in x 1-1/4 in
Standards
ANSI A117.1, ANSI A156.13, BHMA, cULus Listed
Fire Rating - Door Hardware
3 hr
Ligature Resistant
No
Location Type
Commercial, Healthcare, Industrial, Multi-Family
Number of Pins
7
Strike Type
Curved Lip
Backset
2 3/4 in
Mortise/Cylindrical
Mortise
Visual Indicator Message
No Message
Performance Grade
1
Fire Rating
3 hr
Knob/Handle Material
Brass, Bronze, Stainless Steel
Includes Hardware
Hardware Included
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Chromium-Plated
ANSI Grade
1
Application
Commercial/Industrial
Lockset Style
40H Escutcheon

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
5 in
Strike Plate Width
1/8 in
Strike Plate Thickness
1 1/4 in
Door Thickness - Minimum
1 3/4 in

Description

Door Lever Lockset,Mechanical,Classroom

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.