Real Mayonnaise Squeeze, 5.75 Ounce, 8PK
- Mfr # 69643143
- Zoro # G023346717
product price:Â
$
28.49
/pk of 8, $3.56/ea
Key Features
Application
Groceries
Weight
5.75 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69643143
- Zoro #
- G023346717
- UPC #
- 048001015777
- Country of Origin
- Canada
- Application
- Groceries
- Item
- Table Top Mayonnaise
- Weight
- 5.75 oz
Description
Best Foods Gluten-Free Real Mayonnaise Dressing is proudly made with real, simple ingredients like cage-free eggs, oil and vinegar. We know that to really Bring Out The Best, we need to do more than just taste great. That's why our delicious Blue Ribbon Quality Mayonnaise is made with real ingredients sourced from trusted American farms. Even after 100 years, we're still committed to using premium ingredients to craft the highest quality mayonnaise. It's simple. We use the finest, real ingredients in Best Foods Real Condiments. In fact, we use 100% cage-free eggs and are committed to 100% responsibly sourced soybean oil. Our authentic mayonnaise is rich in Omega 3-ALA (contains 650mg ALA per serving, which is 40% of the 1.6g Daily Value for ALA), and is also gluten-free and certified kosher. Best Foods unique squeeze bottle, with clean lock cap and precision tip, lets you squeeze with ease, and gives you the control to get your mayonnaise exactly where you want it. It's the ideal condiment for spreading on sandwiches and wraps, grilling juicy burgers, mixing creamy dips, and preparing fresh salads. Use it to make outrageously juicy, simple meals like our Parmesan Crusted Chicken and Best Ever Juicy Burger, and even turn your Thanksgiving leftovers into a deliciously creamy meal with our Turkey Casserole. Best Foods is known as Hellmann's East of the Rockies. Discover our recipes, products, information about our souring, and more on our website, Bestfoods.com. All of Best Foods Mayonnaise and Mayonnaise Dressing plastic jars and bottles sold in U.S. retail stores are made from 100% recycled plastic.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.