Vegan Mayonnaise Dressing and Spread, 11.5 Ounce, 12PK
- Mfr # 64385978
- Zoro # G023346441
product price:Â
$
66.49
/pk of 12, $5.54/ea
Key Features
Weight
11.5 oz
Application
Groceries
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64385978
- Zoro #
- G023346441
- UPC #
- 048001015968
- Country of Origin
- Canada
- Item
- Table Top Mayonnaise
- Weight
- 11.5 oz
- Application
- Groceries
Description
Best Foods Vegan is our plant-based alternative to the traditional Best Foods mayonnaise we've removed the eggs, not what you love about mayo. It has the same great taste as Best Foods Real mayonnaise. Our creamy and delicious vegan condiment is gluten-free and cholesterol free (contains 8g of fat per serving). Our vegan dressing and condiment contains absolutely no artificial flavors, making it the perfect addition to vegan burgers, fries, and sandwiches and an equally delectable alternative to our Best Foods Real Mayonnaise. With a thick and creamy texture, Best Foods Vegan Alternative to Mayonnaise is perfect for dolloping and spreading over all your favorite dishes now everyone can enjoy the great taste of Best Foods! More than 100 years after Richard Hellmann opened his deli in New York, we continue to use Blue Ribbon Quality ingredients to bring out the best in our mayo, sauces, sandwich spreads, and dressings. We are committed to sourcing our ingredients from sustainable sources because we know that we need to make products that not only taste good but do good for our customers and our planet. Head to our website BestFoods.com for exciting vegan recipe inspiration. You can also take a look at our full Best Foods product range, where you can find tasty condiments, new products, and recipe ideas for salads, wraps, sandwiches, and much more.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.