Grade 1 Entrance Mortise Lock, 3 Lever, H Rose, SFIC Housing Less Core, Satin Chrome Finish, Field

  • Mfr # 45H7B3H626

  • Zoro # G016475769


product price:  $1,046.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Keyway Type
SFIC Prep Less Core
Backset
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
45H7B3H626
Zoro #
G016475769
UPC #
197163368426
Country of Origin
Japan

Dimensions

Required Door Thickness
1-3/4 in
Width
9-3/4 in
Height
3 in
Length
11-1/2 in

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Keyway Type
SFIC Prep Less Core
Backset
2-3/4 in
Material
Brass, Bronze
Series
Brass, Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.