Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Lockset, 2-3/4" Backset, Mechanical

  • Mfr # 8K30L4ASTK626

  • Zoro # G6255888


product price: $527.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Privacy
Lockset Grade
1
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8K30L4ASTK626
Zoro #
G6255888
UPC #
887838240330
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Width
1 1/8 in
Door Thickness - Maximum
2 in
Strike Plate Height
2 3/4 in
Door Thickness - Minimum
1 3/8 in

Details

Item
Door Lockset
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Privacy
Lockset Grade
1
Key Type
Not Keyed
Lockset Finish
Satin Chrome
Series
8K
Keyway Type
None
Backset
2 3/4 in
For Use With
Residential/Light Commercial Applications
Lockset Fire Rating
3 hr
Style
Knob
Includes
Hardware
Lockset Performance Strength
Heavy Duty
Ligature Resistant
No
Number of Keys
0
Location Type
Commercial, Educational, Healthcare, Industrial, Institutional
Standards
ANSI, BHMA, cULus Listed
ADA Compliant
No
Electrical/Mechanical
Mechanical
Strike Type
Curved Lip
Strike Dim.
2-3/4 in
Cylinder Core Type
Interchangeable Core Cylinder
Application
Commercial
Mortise/Cylindrical
Cylindrical
Ligature-Resistant
Not Ligature-Resistant
Knob/Handle Material
Brass, Bronze
Lockset Style
8K Round
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Type
Mechanical
Lockset Function ANSI Code
F76
Locking/Unlocking Access - Inside
Push Button
Fire Rating
3 hr
Includes Hardware
Hardware Included
Latch Bolt/Dead Bolt
Dead Latch
Hand Orientation
Non-Handed
ANSI Grade
1
Performance Grade
1

Description

Mechanical, Knob, Cylindrical, Lockset Function Privacy, Lockset Grade 1, Style Knob, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI, BHMA, ASTM, UL Listed, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, For Use With Residential/Light Commercial Applications, Includes Hardware, Item Knob Lockset, Location Type Commercial, Educational, Healthcare, Industrial, Institutional, Lockset Performance Strength Heavy Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.