Zoro Homepage

Mortise Lockset, 45H, Left Hand, Mech.

  • Mfr # 45H7AB14H626LH

  • Zoro # G7893475


product price: $919.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Office
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45H7AB14H626LH
Zoro #
G7893475
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Case Size
5-7/8" x 7/8" x 4-1/16"
Strike Plate Width
1/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
5 in
Strike Plate Thickness
1 1/4 in

Description

Mortise Lockset, Style Left Hand, Function Office, Function Code F-20, Location Type Institutional, Commercial, Educational, HealthCare, Industrial, Mechanical, Trim Style Escutcheon, Backset 2-3/4 In., Strike Type ANSI, Strike Dim. 4-7/8 In. x 1-1/4 In. x 3/32 In., 3 hr. Fire Rated, Series 45H, Case Material Steel, Satin Chrome Finish, Case Size 5-7/8 In. x 7/8 In. x 4-1/16 In., Required Door Thickness 1-3/4 In., For Use With A label Doors, Grade 1, Pins 7, Keying Keyed Different

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.