
Satin Stainless Steel Lever SPSLMLD16F630LH
Mfr # 887838317131
Zoro # G3991086
product price: $2,033.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Storeroom
Style
Patient Safety
Keyway Type
Best
Features
Left Hand
Finish
Satin Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
887838317131
Zoro #
G3991086
UPC #
887838317131
Country of Origin
China
Details
Lockset Function
Storeroom
Style
Patient Safety
Keyway Type
Best
Item
Satin Stainless Steel Lever SPSLMLD16F63
Features
Left Hand
Finish
Satin Stainless Steel
Strike Type
Mortise
Description
Item Satin Stainless Steel Lever SPSLMLD16F63
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.