Shop BESTAIR

20 in. W X 20 in. H X 4 in. D 8 MERV Pleated Air Filter 1 pk

  • Mfr # BA4-2020-8
  • Zoro # G205265201

product price: 
$
10.69
/ea
Sold in multiples of 3 for $32.07

Key Features

Nominal Filter Size
20x20x4
Performance Rating
MERV 8
Nominal Height
20 in
Nominal Width
20 in
Nominal Depth
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BA4-2020-8
Zoro #
G205265201
UPC #
78757017909
Country of Origin
United States
Performance Rating
MERV 8
Item
Pleated Air Filter

Dimensions

Nominal Filter Size
20x20x4
Nominal Height
20 in
Nominal Width
20 in
Nominal Depth
4 in

Description

Indoor air quality is commonly affected by particles such as dust, pet dander and viruses. BestAir is dedicated to providing a clean and comfortable indoor environment for everyone. We have a complete array of high quality humidification wicks, air cleaning filters and many other accessories, which will ensure that your indoor air quality will be the BestAir that you and your family can breathe. We are the largest manufacturer of replacement filters made in North America and are also leading the way for industry standards. Our markets first innovations, such as the expanded paper wick and Original Bacteriostatic Treatment (EPA Registered), are some technologies we invented that sets us apart from our competition. Protect your home and work environments now with BestAir.


  • • Captures harmful particles in the air
  • • Collects dust, pollen, dust mites, mold and spores
  • • Designed to last 3 months
  • •
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.