20 in x 25 in x 6 in Synthetic Furnace Air Cleaner Filter

  • Mfr # SGMPR-2

  • Zoro # G9131166


product price:  $43.59
/pk 2, $21.80/ea

Key Features

Nominal Filter Size
20x25x6
Nominal Height
20 in
Nominal Width
25 in
Nominal Depth
6 in
For Use With
Aprilaire SPACE GARD 2200, 2250 (201), Lennox PMAC-20C 24
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SGMPR-2
Zoro #
G9131166
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
20x25x6
Nominal Height
20 in
Nominal Width
25 in
Nominal Depth
6 in
Actual Filter Size
19-3/4 in x 24-1/4 in x 6 in
Actual Height
19 3/4 in
Actual Depth
6 in
Actual Width
24 1/4 in

Details

For Use With
Aprilaire SPACE GARD 2200, 2250 (201), Lennox PMAC-20C 24
Item
Air Filter
Frame Included
Yes
Air Filter Capacity
High Capacity
Gasket Material
None
Fits OEM Housing
Aprilaire Space Gard, Lennox 201, Refill Media Only
Filters Out
Auto Emissions, Dust, Lead Dust, Legionella, Droplet Nuclei
Removes Particles Down To
0.3 to 1.0 micron
Media Area
78.4 sq ft
Air Flow @ 300 fpm
1,024 cfm
For Use With (Systems)
Aprilaire Space Gard, Lennox 201, Refill Media Only
Pleats per Linear Foot
12
Final Recommended Resistance
1.0 in in wc
Performance Rating
MERV 11
OEM Replacement For (Filters)
201
Media Color
White
Common Applications
Furnace Air Cleaner
Air Filter Item
Furnace Air Cleaner Filter
Filter Efficiency - Air Filters
65 %
Standards
ASHRAE 52.2 Test Method
Style - Air Filters
Accordion
Gasket Location
None
Media Material
Synthetic
Max. Velocity
450 fpm
Frame or Header Material
Beverage Board
Max. Temp.
140 Degrees F
Initial Resistance @ 300 fpm
0.17 in wc
Filter Frame Color
White
Filter Efficiency
65%
Filters Down To
0.3 micron
Frame Material
Cardboard
Number of Filters
2
Includes Frame
Yes
Filter Layer Type
Electrostatic
Compatible Manufacturer Model Number
201
Filter Type
Pleated

Description

Furnace Air Cleaner Filter, Style - Air Filters Accordion, Performance Rating MERV 11, Nominal Filter Size 20x25x6, Filter Efficiency - Air Filters 65 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications Furnace Air Cleaner, For Use With (Systems) Aprilaire Space Gard, Lennox 201, Refill Media Only, OEM Replacement For (Filters) 201, Media Color White, Media Area 78.4 sq ft, Pleats per Linear Foot 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.