Zoro Homepage

20x20x5 Air Filter, MERV 11, Synthetic Media, Beverage Board Frame

  • Mfr # 5-2020-11-2

  • Zoro # G9131184


product price: $40.69
/pk 2, $20.35/ea

Key Features

Nominal Filter Size
20x20x5
Nominal Height
20 in
Nominal Width
20 in
Nominal Depth
5 in
For Use With
Honeywell Air Cleaner Mfr. No. F100B1024, F100F1020, F100F2036, F200E1011
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-2020-11-2
Zoro #
G9131184
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
20x20x5
Nominal Height
20 in
Nominal Width
20 in
Nominal Depth
5 in
Actual Width
19 1/2 in
Actual Filter Size
19-1/2 in x 19-1/2 in x 4-1/4 in
Actual Depth
4 1/4 in
Actual Height
19 1/2 in

Details

For Use With
Honeywell Air Cleaner Mfr. No. F100B1024, F100F1020, F100F2036, F200E1011
Item
Air Filter
Frame Included
Yes
Air Flow @ 300 fpm
1,024 cfm
Media Area
19.4 sq ft
Max. Velocity
550 fpm
Removes Particles Down To
0.3 to 1.0 micron
Filter Efficiency - Air Filters
65 %
Common Applications
Furnace Air Cleaner
Air Filter Capacity
High Capacity
Initial Resistance @ 300 fpm
0.11 in wc
Pleats per Linear Foot
12
Performance Rating
MERV 11
For Use With (Systems)
Honeywell F100B1024, Honeywell F100F1020, Honeywell F100F2036, Honeywell F200E1011
Media Color
White
Final Recommended Resistance
1.0 in in wc
Standards
ASHRAE 52.2 Test Method
Filter Frame Color
White
Air Filter Item
Furnace Air Cleaner Filter
Style - Air Filters
Panel
Gasket Location
None
Fits OEM Housing
Honeywell F100B1024, F100F1020, F100F2036, F200E1011
Max. Temp.
140 Degrees F
Filters Out
Auto Emissions, Dust, Lead Dust, Legionella, Droplet Nuclei
OEM Replacement For (Filters)
F100B1024, F100F1020, F100F2036, F200E1011
Media Material
Synthetic
Frame or Header Material
Beverage Board
Gasket Material
None
Filter Efficiency
65%
Filter Layer Type
Electrostatic
Number of Filters
2
Filter Type
Pleated
Includes Frame
Yes
Compatible Manufacturer Model Number
F100B1024, F100F1020, F100F2036, F200E1011
Frame Material
Cardboard
Filters Down To
0.3 micron

Description

Furnace Air Cleaner Filter, Style - Air Filters Panel, Performance Rating MERV 11, Nominal Filter Size 20x20x5, Filter Efficiency - Air Filters 65 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications Furnace Air Cleaner, For Use With (Systems) Honeywell F100B1024, Honeywell F100F1020, Honeywell F100F2036, Honeywell F200E1011, OEM Replacement For (Filters) F100B1024, F100F1020, F100F2036, F200E1011, Media Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.