Shop SIMPLY
See all product information
Create Account
20x20x4 Merv 11, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-11-04-20204
- Zoro # G624173262
product price:Â
$
79.99
/pk of 4, $20.00/ea
Key Features
Actual Height
19-1/2 in
Actual Width
19-1/2 in
Nominal Filter Size
20" x 20" x 4"
Nominal Width
20 in
Performance Rating
Merv 11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-11-04-20204
- Zoro #
- G624173262
- UPC #
- 840440250913
- Country of Origin
- United States
Dimensions
- Actual Height
- 19-1/2 in
- Actual Width
- 19-1/2 in
- Nominal Filter Size
- 20" x 20" x 4"
- Nominal Width
- 20 in
- Nominal Height
- 20 in
- Nominal Depth
- 4 in
- Actual Depth
- 3.63 in
Details
- Performance Rating
- Merv 11
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.