4766101 20x25x4 . Pleated Air Filter- pack of 3

  • Mfr # 4766101

  • Zoro # G903755363


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
20x25x4
Nominal Height
25 in
Nominal Width
20 in
Nominal Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4766101
Zoro #
G903755363
UPC #
78757008099
Country of Origin
China

Dimensions

Nominal Filter Size
20x25x4
Nominal Height
25 in
Nominal Width
20 in
Nominal Depth
4 in

Details

Item
Pleated Air Filter

Description

If you are looking for Plumbing Equipment online, you have come to the right place! We offer great deals on wide selection of tools and accessories to make your plumbing project successful and satisfactory.

Features
  • 20 x 25 x 4 in. Pleated Air Filter, Pack of 3
  • Budget friendly prices and superior quality
  • Choice for various types of equipment
  • Reliable construction to meet requirements
  • Durable and long lasting design
Specifications
  • Size: 20 x 25 x 4 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.