Shop BESTAIR
See all product information
Create Account
4823290 20 x 20 x 4 in. 8 MERV Pleated Air Filter - Case of 3
Mfr # 4823290
Zoro # G603721118
product price:Â $99.59
/eaKey Features
Nominal Filter Size
20x20x4
Performance Rating
MERV 8
Nominal Height
20 in
Nominal Width
20 in
Nominal Depth
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4823290
- Zoro #
- G603721118
- UPC #
- 78757007030
- Country of Origin
- China
Dimensions
- Nominal Filter Size
- 20x20x4
- Nominal Height
- 20 in
- Nominal Width
- 20 in
- Nominal Depth
- 4 in
Details
- Performance Rating
- MERV 8
- Item
- Pleated Air Filter
Description
Health care has gained a lot more importance than it ever had. People are resorting to anything and everything in order to stay healthy. Monitoring health personally has become easier with our wide range of Health Care Products. Browse through our extensive collection of healthcare products which are safe and reliable.
Features- 8 MERV Pleated Air Filter
- Case of 3
- Dimension: 20" x 20" x 4"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.