Shop SIMPLY
See all product information
Create Account
24x24x1 Merv 13, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-13-06-24241
- Zoro # G124173304
product price:Â
$
79.99
/pk of 6, $13.33/ea
Key Features
Air Filter Capacity
High
Actual Width
23-3/4 in
Performance Rating
Merv 13
For Use With (Systems)
HVAC System
Nominal Height
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-13-06-24241
- Zoro #
- G124173304
- UPC #
- 840440201502
- Country of Origin
- United States
- Air Filter Capacity
- High
- Performance Rating
- Merv 13
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
Dimensions
- Actual Width
- 23-3/4 in
- Nominal Height
- 24 in
- Nominal Depth
- 1 in
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 24" x 24" x 1"
- Actual Height
- 23-3/4 in
- Nominal Width
- 24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.