18x12x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-18121
- Zoro # G624173088
product price:Â
$
44.99
/pk of 4, $11.25/ea
Key Features
Actual Width
17-3/4 in
Performance Rating
Merv 8
For Use With (Systems)
HVAC System
Actual Depth
3/4 in
Nominal Filter Size
18" x 12" x 1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-04-18121
- Zoro #
- G624173088
- UPC #
- 810133783905
- Country of Origin
- United States
Dimensions
- Actual Width
- 17-3/4 in
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 18" x 12" x 1"
- Nominal Height
- 12 in
- Nominal Width
- 18 in
- Nominal Depth
- 1 in
- Actual Height
- 11-3/4 in
Details
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.