A35 Water Pad, PK2

  • Mfr # A35-2PK-PDQ-3

  • Zoro # G922806381


product price:  $21.19
/pk 2, $10.60/ea

Key Features

Includes Frame
Frame Not Included
Compatible Product Type
Duct Mount Humidifier
Overall Width
1 1/2 in
Compatible Manufacturer Model Number
Overall Depth
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A35-2PK-PDQ-3
Zoro #
G922806381
UPC #
078757020374
Country of Origin
United States

Dimensions

Overall Width
1 1/2 in
Overall Depth
1 1/2 in
Overall Length
13 1/8 in
Overall Height
10 in

Details

Includes Frame
Frame Not Included
Compatible Product Type
Duct Mount Humidifier
Compatible Manufacturer Model Number
Coating
Antimicrobial-Coated
Product Type
Humidifier Pad
Material
Aluminum
Item
Humidifier Pad

Description

Humidifier Pad, Compatible Manufacturer Model Number 1318, 2317, 2417, 300A, 35, 350, 360, 560/A, 568, 600, 700, 760/A, 768, BAYPAD02A1310A, HC26A1008, HC26E1004, HE260A/B, HE265A/B, HE360A/B, HE365A/B, HUMBALBP 2317, HUMBALFP 1318, HUMBBLFP 1218, HUMBBSBP 2217, HUMCALBP 2317, HUMCALFP 1318, HUMCCLBP 2217, HUMCCLFP 1218, ME360, P110-LBP 2217, P110-LFP 1218, WB2-17, WB217, WP2-18, WP218, Overall Depth 1 1/2 in, Overall Height 10 in, Overall Width 1 1/2 in, Overall Length 13 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.