Zoro Homepage

Air Filter, 25 in L, 20 in W, 11 MERV

  • Mfr # AB2025

  • Zoro # G413766569


product price: $34.95
/ea
Sold in multiples of 3 for $104.85

Key Features

Nominal Filter Size
25x20
Performance Rating
MERV 11
Nominal Height
20 in
Nominal Width
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB2025
Zoro #
G413766569
UPC #
78757009362
Country of Origin
United States

Dimensions

Nominal Filter Size
25x20
Nominal Height
20 in
Nominal Width
25 in

Details

Performance Rating
MERV 11
Item
Pleated Air Filter

Description

The BESTAIR - AB2025 is a Pleated Air Filter, an essential component in heating and cooling systems. This filter is designed to trap dust, pollen, and other airborne particles which not only improves the indoor air quality but also safeguards the system's equipment from potential damage caused by these particles. Regular replacement of this filter ensures that your HVAC system operates at its optimal performance level while maintaining a healthy working environment.
Key features of the BESTAIR - AB2025 include:

  • Nominal Filter Size: With dimensions measuring 25 inches in length and 20 inches in width, it fits specific equipment or systems.

  • Performance Rating: The MERV 11 rating signifies its high efficiency in trapping airborne particles such as dust, pollen, mold spores among others. A higher MERV rating indicates superior filtration performance.

  • Odor Removal: Apart from filtering out physical contaminants from the air, this filter also has the capability to eliminate unpleasant smells thereby enhancing overall indoor air quality.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.