Shop BESTAR

Cielo 99W Full Murphy Bed with 2 Narrow Shelving Units (98W), Rustic Brown & White

  • Mfr # 80896-000009

  • Zoro # G003452186


product price:  $2,851.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Rustic Brown & White
Height
80.9
Depth
23.5
Width
98.1
Weight
656
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
80896-000009
Zoro #
G003452186
UPC #
63753060899
Country of Origin
Canada

Dimensions

Height
80.9
Depth
23.5
Width
98.1

Details

Color
Rustic Brown & White
Weight
656

Description

This Full Murphy Bed can be slept on every night. The bed folds up and down safely thanks to the dual piston system. The built-in LED lights create a relaxing ambience. The wall bed accommodates most standard Full mattresses (8-10 inches thick, 60-90 lb, 54 x 75 inches) and supports up to 1000 lb (including mattress). The open bed extends 88. 2 inches from the wall. It is best to assign a clearance of 30 to 36 inches around the open bed for easy movement. The cabinet must be anchored to a wall with a minimum ceiling height of 84. 1 inches. Each Storage Cabinet comes with 1 clothing rod, 2 fixed shelves, and 4 adjustable/reversible shelves to hold your belongings.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.