Shop BESTAR
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Orion 98W Full Murphy Bed and 2 Narrow Shelving Units with Drawers (99W), White & Walnut Grey
- Mfr # 116895-000017
- Zoro # G103452307
product price:Â
$
3,841.99
/ea
Key Features
Color
White & Walnut grey
Weight
680
Width
97.6
Height
83.6
Depth
20.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 116895-000017
- Zoro #
- G103452307
- UPC #
- 63753065702
- Country of Origin
- Canada
- Color
- White & Walnut grey
- Weight
- 680
Dimensions
- Width
- 97.6
- Height
- 83.6
- Depth
- 20.2
Description
This Full Murphy Bed can be slept on every night. The bed folds up and down safely thanks to the dual piston system. The bed accommodates most standard Full mattresses (8-10 inches thick, 60-90 lb, 54 x 75 inches) and supports up to 1000 lb (including mattress). The open bed extends 88. 2 inches from the wall. Assign a clearance of 30 to 36 inches around the open bed. The cabinet must be anchored to a wall with a minimum ceiling height of 84. 3 inches. Each Shelving Unit comes with 2 fixed shelves for stability, and 3 adjustable shelves to adjust the unit. Each shelf supports up to 30 lb. Durable drawers hold up to 25 lb each. T
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.