Shop BESTAR
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Krom 60 in Storage Cabinet with Metal Legs, White
- Mfr # 17164-1117
- Zoro # G303452206
product price:
$
382.99
/ea
Key Features
Width
59.5
Weight
113
Depth
11.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17164-1117
- Zoro #
- G303452206
- UPC #
- 63753055345
- Country of Origin
- Canada
- Color
- White
- Weight
- 113
Dimensions
- Width
- 59.5
- Height
- 35.9
- Depth
- 11.6
Description
The Krom collection offers compact and cleverly designed furniture to help you maximize your square footage in a variety of rooms. Enhance your space and create a mid-century modern look thanks to the furniture’s clean lines and angled metal legs in black chrome finish. This collection combines style and functionality to help you make the most of your space.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.