Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
90in Dark Gray and Brown Italian Leather Power Reclining Loveseat With Storage
- Mfr # 720557
- Zoro # G423439743
product price:Â
$
6,267.99
/ea
Key Features
Material
Stainless Steel
Length
31 in
Shape
Rectangular
Width
90 in
Wood Species
Not Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 720557
- Zoro #
- G423439743
- UPC #
- -
- Country of Origin
- China
- Material
- Stainless Steel
- Color
- Brown
- Shape
- Rectangular
- Item
- Love Seats
- Wood Species
- Not Wood
- Upholstery Material
- Italian Leather
- Reclining Type
- Power
- Leg Material
- Solid Wood
- Finish
- Matte
- Recliner
- Yes
- Hand Crafted
- No
- Style
- Transitional
- Capacity
- 2
- Assembly Required
- Partial Assembly Needed
- Upholstery Pattern
- Solid Color
- Upholstery Color
- Dark Gray
- Tufted Cushions
- No
Dimensions
- Length
- 31 in
- Width
- 90 in
- Depth
- 43 in
- Size
- 90" L x 43" D" x 31" H
Description
Made of top quality, supple leather, this 90-inch dark gray and brown italian leather power reclining loveseat with storage will be the star of your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Square arms offer a comfy place to rest and give this piece some interest and shape. Brown solid wood legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 31.00-inch h x 90.00-inch w x 43.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.