20in Black Wood Wall Mounted Storage Cabinet With Two Doors
- Mfr # 479987
- Zoro # G323439720
product price:Â
$
230.99
/ea
Free Shipping & Returns
Key Features
Outside Length
19.69 in
Overall Depth
15.98 in
Preassembled (Yes/No)
No
Glass Doors
No
Mirrored Finish
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 479987
- Zoro #
- G323439720
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Outside Length
- 19.69 in
- Overall Depth
- 15.98 in
- Width
- 28 in
Details
- Preassembled (Yes/No)
- No
- Glass Doors
- No
- Mirrored Finish
- No
- Color
- Black
- Solid Wood Frame
- No
- Cabinet Type
- Accent Cabinet
- Shape
- Rectangular
- Lacquered
- No
- Load Capacity
- 30 lbs
- Item
- Cabinets
- Finish
- Natural
- Cabinet Design
- Wall Mounted
- Material
- Manufactured Wood
- Shelves Included
- Yes
- Cabinet Doors
- Yes
- Gloss Finish
- No
- Number of Cabinets
- 1
Description
Add a fashionable storage option to your space with this 20-inch black wood wall mounted accent cabinet with two doors. This modern industrial styled cabinet is made from sturdy MDF that is built to last. The two doors open to reveal inner shelves to help keep your items neat and tidy. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 19.69-inch h x 28-inch w x 15.98-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.