L Shaped Desk L-Shape Workstation, 82.9" D X 30.4" H, 71.1" W X Melamine, Slate/Sandstone

  • Mfr # 93880-59

  • Zoro # G2182358


product price:  $837.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Type
L Shaped Desk
Overall Width
71.1"
Overall Depth
82.9"
Overall Height
30.4"
Color
Slate/Sandstone
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
93880-59
Zoro #
G2182358
UPC #
063753038133
Country of Origin
Canada

Dimensions

Overall Width
71.1"
Overall Depth
82.9"
Overall Height
30.4"
Width
71.1"
Height
30.4"
Desktop Thickness
1 in

Details

Type
L Shaped Desk
Item
L-Shape Workstation
Color
Slate/Sandstone
Material
Melamine
Number of Drawers
3
Number of Shelves
0
Color Base
Slate/Sandstone
Base Material
Melamine
Includes
CPU Stand, Keyboard Tray, Narrow Desk Shell, Return Table
Green Certification or Other Recognition
California 93120 Phase 2 Compliant for Formaldehyde
Number of Pedestals
1
Standards
ANSI/BIFMA, TSCA Title VI
Color Top
Slate
Keyboard Shelf
Yes
Pedestal Location
Configurable
Assembly
Unassembled
Series
Connexion
Handle
Recessed
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Pedestal Style
Full
Top Material
Melamine
Frame Material
Particle Board
Frame Color
Sandstone, Slate
Product Type
L-Shaped Office Desk
Number of Casters/Glides
0
Number of File Drawers
1
Includes Center Drawer
No
Lock Parity
Identical
Number of Trays
1
Includes Client Surface
Yes
Drawer Slide Type
Ball Bearing
Pedestal Attachment
Full Height
Cabinet Closure
Sliding
Includes Modesty Panel
Yes
Kit Product Type
L-Shaped Office Desk with Desk Pedestal
Includes Keyboard Tray
Yes
Desktop Material
Particle Board
File Drawer Form Factor
Legal, Letter
Desktop Color
Sandstone, Slate
Number of Cable Holes
2

Description

L-Shaped Office Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Desktop Color Sandstone, Slate, Desktop Material Particle Board, Frame Color Sandstone, Slate, Frame Material Particle Board, Includes Client Surface Yes, Includes Keyboard Tray Yes, Includes Modesty Panel Yes, Number of Cable Holes 2, Number of Casters/Glides 0, Number of Drawers 3, Number of Pedestals 1, Number of Shelves 0, Overall Depth 82 7/8 in, Overall Height 30 3/8 in, Overall Width 71 1/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.